Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 16 In, w/ 2 HP Drive Pkg
Mfr # 7A0K0
Zoro # G2648895
product price: $2,514.99
/ea
Free Shipping & Returns
$2,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 16 in
- Voltage 208-230/460
- Motor HP 2 hp
- CFM @ 1.000-In. SP 4425
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0K0
- Zoro # G2648895
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 16 in |
Max. Motor Height (In.) | 13 3/8 in |
Outlet Dia. (In.) | 11 in |
Shaft Dia. (In.) | 1 in |
Dimension G (In.) | 13 1/4 in |
Dimension F (In.) | 17 in |
Inlet Width (In.) | 22 7/8 in |
Inlet Height (In.) | 22 7/8 in |
Width (In.) | 26 in |
Height (In.) | 26 in |
Outlet Width (In.) | 22 7/8 in |
Dimension E (In.) | 20 in |
Dimension B (In.) | 26 in |
Inlet Dia. (In.) | 11 in |
Dimension D (In.) | 1 1/2 in |
Outlet Height (In.) | 22 7/8 in |
Max. Depth (In.) | 26 in |
Dimension A (In.) | 26 1/8 in |
Dimension C (In.) | 22 7/8 in |
Overall Width | 26 in |
Shaft Diameter | 1 in |
Wheel Diameter | 16 in |
Overall Height | 26 in |
Outlet Duct Connection Width | 22 3/4 in |
Inlet Duct Connection Height | 22 7/8 in |
Outlet Diameter | 11 in |
Inlet Diameter | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Height | 22 3/4 in |
Overall Depth | 26 in |
Inlet Duct Connection Width | 22 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 in, Airflow @ 0.000 in SP 5,047 cfm, Airflow @ 0.125 in SP 4,973 cfm, Airflow @ 0.250 in SP 4,899 cfm, Airflow @ 0.375 in SP 4,825 cfm, Airflow @ 0.500 in SP 4,751 cfm, Airflow @ 0.750 in SP 4,603 cfm, Airflow @ 1.000 in SP 4,425 cfm, Airflow @ 1.250 in SP 4,240 cfm, Airflow @ 1.500 in SP 4,037 cfm, Airflow @ 2.000 in SP 3,528 cfm, Maximum Static Pressure 2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- DAYTON Replacement Motor (6379861)
- BLUE FLAME Silver Satin Chrome Zinc Gas Valve Flange Kit (SV.USF.SCH)
- ALL-FILTERS 20X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20201.C 6PK)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 XLF 115V)
- Dayton Square Centrifugal In-Line Blowers