Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 14 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0H8
Zoro # G2194211
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Dimension B (In.) 22 in
- Max. Inlet Temp. (Deg. F) 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0H8
- Zoro # G2194211
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension B (In.) | 22 in |
Outlet Dia. (In.) | 10 in |
Dimension F (In.) | 17 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 19 7/8 in |
Dimension D (In.) | 1 1/2 in |
Width (In.) | 23 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension A (In.) | 23 1/8 in |
Height (In.) | 23 in |
Inlet Width (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Outlet Height (In.) | 19 7/8 in |
Inlet Dia. (In.) | 10 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 14 in |
Overall Width | 23 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Height | 23 in |
Outlet Duct Connection Width | 19 3/4 in |
Overall Depth | 22 in |
Inlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Outlet Diameter | 10 in |
Inlet Duct Connection Width | 19 7/8 in |
Inlet Duct Connection Height | 19 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 2,929 cfm, Airflow @ 0.125 in SP 2,858 cfm, Airflow @ 0.250 in SP 2,787 cfm, Airflow @ 0.375 in SP 2,708 cfm, Airflow @ 0.500 in SP 2,626 cfm, Airflow @ 0.750 in SP 2,449 cfm, Airflow @ 1.000 in SP 2,253 cfm, Airflow @ 1.250 in SP 1,964 cfm, Airflow @ 1.500 in SP 1,447 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Refrigerant Oil Filter (S4004T)
- REZNOR Fan Control, 135 deg. to 40 deg.F, Bracket (123976)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- PROMINENCE HOME Reston, 48 in. Ceiling Fan with Light, Bronze (51588-40)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Inline Blower, Belt-Drive, 2751 CFM (7J634)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- Dayton Square Centrifugal In-Line Blowers