Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 14 In, w/ 2 HP Drive Pkg
Mfr # 7A0J3
Zoro # G0464667
product price: $2,496.99
/ea
Free Shipping & Returns
$2,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 115/208-230
- Motor HP 2 hp
- CFM @ 0.500-In. SP 3856
- Dimension B (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0J3
- Zoro # G0464667
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Dimension B (In.) | 22 in |
Width (In.) | 23 in |
Dimension F (In.) | 17 in |
Outlet Dia. (In.) | 10 in |
Dimension C (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Dimension A (In.) | 23 1/8 in |
Dimension D (In.) | 1 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Height (In.) | 19 7/8 in |
Max. Motor Height (In.) | 12 1/2 in |
Inlet Dia. (In.) | 10 in |
Inlet Width (In.) | 19 7/8 in |
Outlet Width (In.) | 19 7/8 in |
Height (In.) | 23 in |
Dimension G (In.) | 13 1/4 in |
Dimension E (In.) | 20 in |
Inlet Height (In.) | 19 7/8 in |
Outlet Diameter | 10 in |
Inlet Diameter | 10 in |
Outlet Duct Connection Height | 19 3/4 in |
Overall Height | 23 in |
Inlet Duct Connection Height | 19 7/8 in |
Outlet Duct Connection Width | 19 3/4 in |
Wheel Diameter | 14 in |
Inlet Duct Connection Width | 19 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 22 in |
Shaft Diameter | 3/4 in |
Overall Width | 23 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 4,060 cfm, Airflow @ 0.125 in SP 4,009 cfm, Airflow @ 0.250 in SP 3,958 cfm, Airflow @ 0.375 in SP 3,907 cfm, Airflow @ 0.500 in SP 3,856 cfm, Airflow @ 0.750 in SP 3,741 cfm, Airflow @ 1.000 in SP 3,622 cfm, Airflow @ 1.250 in SP 3,494 cfm, Airflow @ 1.500 in SP 3,365 cfm, Airflow @ 2.000 in SP 3,078 cfm, Airflow @ 2.500 in SP 2,627 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Ergo Stripper (13880)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide (41-410)
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- YORK Temperature Sensor (025-47673-000)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM (5TCL0)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 11 In, Direct Drive, 3 Spd (2RB86)
- DAYTON Duct Blower, 30 In (7H487)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 MF 115V)
- Dayton Square Centrifugal In-Line Blowers