Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 14 In, w/ 1 HP Drive Pkg
Mfr # 7A0J0
Zoro # G3143411
product price: $2,312.99
/ea
Free Shipping & Returns
$2,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 14 in
- Voltage 208-230/460
- Motor HP 1 hp
- Outlet Height (In.) 19 7/8 in
- Motor RPM 1735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7A0J0
- Zoro # G3143411
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 14 in |
Outlet Height (In.) | 19 7/8 in |
Dimension F (In.) | 16 in |
Dimension D (In.) | 1 in |
Dimension A (In.) | 23 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension C (In.) | 19 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Inlet Dia. (In.) | 10 in |
Width (In.) | 23 in |
Inlet Height (In.) | 19 7/8 in |
Dimension E (In.) | 18 3/8 in |
Inlet Width (In.) | 19 7/8 in |
Height (In.) | 23 in |
Dimension G (In.) | 12 3/8 in |
Outlet Width (In.) | 19 7/8 in |
Max. Depth (In.) | 22 in |
Outlet Dia. (In.) | 10 in |
Dimension B (In.) | 22 in |
Outlet Duct Connection Height | 19 3/4 in |
Inlet Diameter | 10 in |
Wheel Diameter | 14 in |
Outlet Duct Connection Width | 19 3/4 in |
Inlet Duct Connection Width | 19 7/8 in |
Overall Width | 23 in |
Overall Depth | 22 in |
Overall Height | 23 in |
Inlet Duct Connection Height | 19 7/8 in |
Outlet Diameter | 10 in |
Shaft Diameter | 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 14 in, Airflow @ 0.000 in SP 3,223 cfm, Airflow @ 0.125 in SP 3,159 cfm, Airflow @ 0.250 in SP 3,094 cfm, Airflow @ 0.375 in SP 3,028 cfm, Airflow @ 0.500 in SP 2,953 cfm, Airflow @ 0.750 in SP 2,798 cfm, Airflow @ 1.000 in SP 2,635 cfm, Airflow @ 1.250 in SP 2,451 cfm, Airflow @ 1.500 in SP 2,177 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- AUBURN MANUFACTURING Ignitor, 7.5" (WFR-4-7 1/2)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Inline Duct Blower, Less Drive, 13-1/2 In (10C389)
- MVP ECO SERIES ECO Series Compact Single Inlet Centrifugal Utility Blower 115 volt/60Hz (MVP ECO 180 MF 115V)
- Dayton Square Centrifugal In-Line Blowers