Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 11 In, w/ 3/4 HP Drive Pkg
Mfr # 7M7R8
Zoro # G0840183
product price: $1,730.99
/ea
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Max. Depth (In.) 21 in
- CFM @ 0.125-In. SP 1065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M7R8
- Zoro # G0840183
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Max. Depth (In.) | 21 in |
Dimension F (In.) | 13 in |
Inlet Height (In.) | 11 7/8 in |
Dimension C (In.) | 11 7/8 in |
Shaft Dia. (In.) | 3/4 in |
Dimension B (In.) | 21 in |
Width (In.) | 15 in |
Outlet Dia. (In.) | 7 3/4 in |
Outlet Height (In.) | 11 7/8 in |
Dimension G (In.) | 13 1/4 in |
Max. Motor Height (In.) | 12 1/2 in |
Height (In.) | 15 in |
Dimension A (In.) | 17 1/8 in |
Outlet Width (In.) | 11 7/8 in |
Dimension E (In.) | 17 3/4 in |
Inlet Dia. (In.) | 7 3/4 in |
Inlet Width (In.) | 11 7/8 in |
Dimension D (In.) | 1 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 11 3/4 in |
Outlet Duct Connection Height | 11 3/4 in |
Overall Width | 15 in |
Dimensons H x W x D | 15 in x 11 3/4 in x 21 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Inlet Duct Connection Width | 11 7/8 in |
Outlet Dimensions H x W | 11 3/4 in x 11 3/4 in |
Wheel Diameter | 11 in |
Outlet Diameter | 7 3/4 in |
Inlet Diameter | 7.7 in |
Shaft Diameter | 3/4 in |
Overall Depth | 21 in |
Wheel Dimensions | 11 in Dia. |
Overall Height | 15 in |
Inlet Duct Connection Height | 11 7/8 in |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,090 cfm, Airflow @ 0.125 in SP 1,065 cfm, Airflow @ 0.250 in SP 1,041 cfm, Airflow @ 0.375 in SP 1,018 cfm, Airflow @ 0.500 in SP 995 cfm, Airflow @ 0.750 in SP 945 cfm, Airflow @ 1.000 in SP 894 cfm, Airflow @ 1.250 in SP 835 cfm, Airflow @ 1.500 in SP 773 cfm, Airflow @ 2.000 in SP 635 cfm, Airflow @ 2.500 in SP 395 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- DENSO Duct For Classic Plus 26, 6" dia. (484209-0052)
- LEGEND VALVE 1-1/4" T-438 IPS UNION ELBOW (110-169)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C387)
- DAYTON Inline Blower, 14 1/2 In, D/D, 2170 CFM (5TCL1)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON InLine Blower, w/ 3/4 HP Drive Pkg (7M7T2)
- DAYTON Inline Blower, Belt-Drive, 3144 CFM (7J635)
- DCM Evaporator, Blower Assembly, Blue Bird (TA0040001)
- Dayton Square Centrifugal In-Line Blowers