Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 11 In, Direct Drive, 3 Spd
Mfr # 2RB86
Zoro # G3251516
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115
- Motor HP 1/8 hp
- CFM @ 1.250-In. SP -/-/-
- Motor Enclosure Totally Enclosed Nonventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB86
- Zoro # G3251516
- UPC # 190735229736
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Dimension A (In.) | 15 in |
Height (In.) | 15 in |
Outlet Dia. (In.) | 7 3/4 in |
Outlet Height (In.) | 11 7/8 in |
Dimension D (In.) | 1 in |
Outlet Width (In.) | 11 7/8 in |
Inlet Width (In.) | 11 7/8 in |
Inlet Height (In.) | 11 7/8 in |
Dimension C (In.) | 11 7/8 in |
Dimension B (In.) | 16 in |
Inlet Dia. (In.) | 8 3/8 in |
Max. Depth (In.) | 16 in |
Width (In.) | 15 in |
Overall Height | 11 7/8 in |
Overall Width | 15 in |
Inlet Duct Connection Height | 11 7/8 in |
Shaft Diameter | 1/2 in |
Inlet Duct Connection Width | 11 7/8 in |
Overall Depth | 16 in |
Outlet Dimensions H x W | 11 3/4 in x 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Dimensons H x W x D | 11 7/8 in x 11 7/8 in x 16 in |
Outlet Diameter | 7 3/4 in |
Manufacturer Warranty Length | 1 yr |
Inlet Diameter | 8.3 in |
Outlet Duct Connection Width | 11 7/8 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Wheel Diameter | 11 in |
Wheel Dimensions | 11 in Dia. |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 920 cfm, Airflow @ 0.125 in SP 830 cfm, Airflow @ 0.250 in SP 720 cfm, Airflow @ 0.375 in SP 604 cfm, Airflow @ 0.500 in SP 462 cfm, Maximum Static Pressure 5/8 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6, MERV 14 (33NR89)
- ZORO SELECT Fan Switch, Opens at 90F, 120-277V (6UED5)
- LG LG ZEN383EEL3002A Dryer LP Conversion Kit for DLG2526W (ZEN383EEL3002A)
- ALL-FILTERS 20x20x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0585, 2PK (20205.10H)
- DAYTON Duct Blower, 18 In (5AV80)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON Inline Duct Blower, 20 In. Dia. (7H464)
- DAYTON Inline Blower, 18 In, w/ 3/4 HP Drive Pkg (7A0K6)
- DAYTON Duct Blower, 14 In (5AV78)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- Dayton Square Centrifugal In-Line Blowers