Shop All Square Centrifugal In-Line Blowers
Dayton
Inline Blower, 11 1/2 In, DirectDrive
Mfr # 2RB87
Zoro # G0331581
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115
- Motor HP 1/4 hp
- Max. BHP 0.25
- CFM @ 0.000-In. SP 1455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RB87
- Zoro # G0331581
- UPC # 190735229743
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Dimension C (In.) | 13 7/8 in |
Inlet Dia. (In.) | 8 1/4 in |
Max. Depth (In.) | 21 in |
Inlet Height (In.) | 13 7/8 in |
Dimension B (In.) | 21 in |
Outlet Height (In.) | 13 7/8 in |
Width (In.) | 17 in |
Outlet Dia. (In.) | 8 1/4 in |
Outlet Width (In.) | 13 7/8 in |
Dimension D (In.) | 1 in |
Dimension A (In.) | 17 in |
Inlet Width (In.) | 13 7/8 in |
Height (In.) | 17 in |
Overall Width | 17 in |
Overall Height | 13 7/8 in |
Dimensons H x W x D | 13 7/8 in x 13 7/8 in x 21 in |
Outlet Diameter | 8 1/4 in |
Outlet Dimensions H x W | 13 3/4 in x 13 7/8 in |
Wheel Dimensions | 11 in Dia. |
Shaft Diameter | 1/2 in |
Outlet Duct Connection Width | 13 7/8 in |
Outlet Duct Connection Height | 13 3/4 in |
Inlet Diameter | 8.2 in |
Inlet Duct Connection Height | 13 7/8 in |
Inlet Duct Connection Width | 13 7/8 in |
Wheel Diameter | 11 in |
Inlet H x W | 13 7/8 in x 13 7/8 in |
Overall Depth | 21 in |
Manufacturer Warranty Length | 1 yr |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,455 cfm, Airflow @ 0.125 in SP 1,403 cfm, Airflow @ 0.250 in SP 1,350 cfm, Airflow @ 0.375 in SP 1,292 cfm, Airflow @ 0.500 in SP 1,227 cfm, Airflow @ 0.750 in SP 1,078 cfm, Airflow @ 1.000 in SP 831 cfm, Maximum Static Pressure 1 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINA SERIES PVC Plug Six Probe Sensor, 3", 50 ft. Wire (S-3060)
- EMERSON FLOW FF444-V4-DRF PRESSURE CONTROL (097379)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- FJC Pag Oil, 100 Viscosity 8 oz. Bottle (2487)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K440)
- DAYTON Duct Blower, 18 In (7H477)
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V (7K438)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 18 In (7H463)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL5)
- Dayton Square Centrifugal In-Line Blowers