Shop All Blower and Fan Accessories
Dayton
Inlet/Outlet Guard, 22 In.
Mfr # 5TCP0
Zoro # G0312304
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outlet
- Construction Material Steel
- For Use With 5TCN0
- Finish Polyester Urethane
- Depth (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5TCP0
- Zoro # G0312304
- UPC # 190735351260
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Depth (In.) | 1/4 in |
Outside Dia. (In.) | 36 1/4 in |
Overall Depth | 1/4 in |
Overall Dimensions H x W x D | 1/4 in D |
Outside Diameter | 36 1/4 in |
Guard Dimension | Round 36 1/4 in diameter |
Description
Outlet Fan Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/4 in, Outside Diameter 36 1/4 in, Wire Spacing 3/8 in, Maximum Temperature 200 Degrees F, Material Steel, Finish Polyester Urethane, Includes Mounting Hardware Yes, For Use With 5TCN0, Compatible with Grainger Part Number 5TCN0, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1D)
- ARMSTRONG STEAM TRAPS Vacuum Breaker 1/2" (A5628)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- DETROIT RADIANT Tube Heater, 40 ft., Nat. Gas, 150,000 BtuH (DES3-40-150N)
- DAYTON Blower Support for 1XJX8 and 1XJX9, PR (5TCJ3)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Blower, Duct, 9 In (7C408)
- DAYTON Blower, 10 5/8 In (2C939)
- DAYTON Blower, 9 In (2C938)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- AAON SHAFT 119 X 2325 RM (R22030)
- Dayton Blower and Fan Accessories