Shop All Radial Blade Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXP4
Zoro # G1321302
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- Agency Compliance OSHA Compliant
- For Use With 4C130, 4C329
- Construction Material Steel
- Outside Dia. (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXP4
- Zoro # G1321302
- UPC # 190735230688
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Outside Dia. (In.) | 7 in |
Depth (In.) | 1 5/8 in |
Guard Dimension | Round 7 in diameter |
Overall Depth | 1 1/2 in |
Outside Diameter | 7 in |
Overall Dimensions H x W x D | 1 1/2 in D |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Outside Diameter 7 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 4C130, 4C329, Compatible with Grainger Part Number 4C130, 4C329, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 12"x24"x22", 4P (208-104-222)
- IMPERIAL Manifold Hose Set, 60 In, Red, Yellow, Blue (805-MRS)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- UEI TEST INSTRUMENTS Refrigerant Scale, Wireless, 110 lb. Cap. (WRS110)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT86)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 13 1/2 In (7C639)
- Dayton Radial Blade Blowers