Shop All Radial Blade Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXP3
Zoro # G0699361
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- Includes Mounting Hardware
- Outside Dia. (In.) 6 in
- For Use With 4C108, 4C129
- Finish Gray Baked on Polyester Epoxy Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RXP3
- Zoro # G0699361
- UPC # 190735230671
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Outside Dia. (In.) | 6 in |
Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Dimensions H x W x D | 1 in D |
Guard Dimension | Round 6 in diameter |
Outside Diameter | 6 in |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 6 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 4C108, 4C129, Compatible with Grainger Part Number 4C108, 4C129, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (6W746)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42005)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- GOODMAN 0130M00105 Defrost Thermostat (0130M00105)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON Blower, 12 In (7C555)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON Blower, 115 V, 7 3/4 In (7C552)
- Dayton Radial Blade Blowers