Shop All Radial Blade Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXP1
Zoro # G3398823
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- Finish Gray Baked on Polyester Epoxy Powder Coated
- Includes Mounting Hardware
- Construction Material Steel
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RXP1
- Zoro # G3398823
- UPC # 190735230657
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Depth (In.) | 1 in |
Outside Dia. (In.) | 4 in |
Overall Depth | 1 in |
Outside Diameter | 4 in |
Overall Dimensions H x W x D | 1 in D |
Guard Dimension | Round 4 in diameter |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 4 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 2C940, Compatible with Grainger Part Number 2C940, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A55 Browning Super Grip Belt (A55)
- MVP MASTER RAM SERIES 8" Prime Evo Ec Mixed Flow Inline 120V (8" PRIME EVO EC)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHG6)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 230/460 V, 12 In (7C556)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON Blower, 7 3/4 In (2C862)
- DAYTON Blower, 10 7/8 In (2C864)
- Dayton Radial Blade Blowers