Shop All Backward Incline Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN8
Zoro # G0735436
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 in
- For Use With 3C110
- Construction Material Steel
- Finish Epoxy Coated
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXN8
- Zoro # G0735436
- UPC # 190735230633
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Depth (In.) | 2 in |
Outside Dia. (In.) | 32 1/4 in |
Guard Dimension | Round 32 1/8 in diameter |
Overall Depth | 2 in |
Overall Dimensions H x W x D | 2 in D |
Outside Diameter | 32 1/8 in |
Details
Item | Inlet Guard |
For Use With | 3C110 |
Construction Material | Steel |
Finish | Epoxy Coated |
Includes | Mounting Hardware |
Agency Compliance | OSHA Compliant |
Type | Inlet |
Application | Provides Protection on Inlet of Blower |
Accessory Type | Guard |
Guard Type | Inlet |
Product Type | Inlet Guard |
Shape | Round |
Includes Mounting Hardware | Yes |
Standards | OSHA Compliant |
Compatible with Brand | Dayton |
Material | Steel |
Wire Spacing | 1 in |
Maximum Temperature | 250 Degrees F |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Outside Diameter 32 1/8 in, Wire Spacing 1 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 3C110, Compatible with Grainger Part Number 3C110, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x1 High Capacity Pleated Air Filter, MERV 13 (102-714-009)
- GHP EMBER FIBERS 0.25LB (GEF100)
- ILC Replacement For NORDIC PURE 20X20X1M136 (20X20X1M13-6)
- CHAMPION COOLER Aspen Pad (110092)
- DAYTON Blower, 20 In (7H176)
- DAYTON Blower, 15 In (7H136)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K340)
- DAYTON Blower (3C109)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K362)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K350)
- Dayton Backward Incline Blowers