Shop All Backward Incline Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN5
Zoro # G2919533
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 9/16 in
- Outside Dia. (In.) 12 7/8 in
- Construction Material Steel
- Agency Compliance OSHA Compliant
- For Use With 3C716
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXN5
- Zoro # G2919533
- UPC # 190735230602
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Depth (In.) | 2 9/16 in |
Outside Dia. (In.) | 12 7/8 in |
Overall Depth | 2 1/2 in |
Guard Dimension | Round 13 in diameter |
Outside Diameter | 13 in |
Overall Dimensions H x W x D | 2 1/2 in D |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 1/2 in, Outside Diameter 13 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 3C716, Compatible with Grainger Part Number 3C716, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- TRANE 230v 60W CrankCase Heater (BAYCCHT301RES)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- ILC FILTER 15X30X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 145 X 295 X 075 MADE IN TH (WY-0HW0-8)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K363)
- DAYTON Blower, 10 1/2 In (7H128)
- DAYTON Blower, 36 1/2 In (7H195)
- DAYTON Blower, 24 1/2 In (7H182)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower, 12 1/4 In (7H132)
- Dayton Backward Incline Blowers