Shop All Belt Drive Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN4
Zoro # G2699532
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- For Use With 3C010, 3C049
- Construction Material Steel
- Includes Mounting Hardware
- Agency Compliance OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2RXN4
- Zoro # G2699532
- UPC # 190735230596
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Outside Dia. (In.) | 26 3/8 in |
Depth (In.) | 2 9/16 in |
Outside Diameter | 26 3/8 in |
Overall Dimensions H x W x D | 2 1/2 in D |
Guard Dimension | Round 26 3/8 in diameter |
Overall Depth | 2 1/2 in |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 1/2 in, Outside Diameter 26 3/8 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 3C010, 3C049, Compatible with Grainger Part Number 3C010, 3C049, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Cb777 120V Atomizing Humidifier (CB777)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN52)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN48)
- DAYTON Blower, 20 In, Fwd Curve (7J518)
- DAYTON Blower with Drive Package (43XG91)
- DAYTON Blower, 12 5/8 In (7HR19)
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/230V (7HP04)
- DELHI Blower, Inline Duct (7H730)
- Dayton Belt Drive Blowers