Shop All Belt Drive Blowers
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN1
Zoro # G3361872
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- Depth (In.) 1 in
- Construction Material Steel
- Finish Epoxy Coated
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXN1
- Zoro # G3361872
- UPC # 190735230565
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Depth (In.) | 1 in |
Outside Dia. (In.) | 16 1/2 in |
Outside Diameter | 16 1/8 in |
Guard Dimension | Round 16 1/8 in diameter |
Overall Depth | 1 in |
Overall Dimensions H x W x D | 1 in D |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 16 1/8 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Epoxy Coated, Includes Mounting Hardware Yes, For Use With 2C798, 3C073, Compatible with Grainger Part Number 2C798, 3C073, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FR100)
- DUPONT Pleated Air Filter, 13" x 21.5" x 1", 4 Pack (KB13X21.5X1A_4)
- DAYTON Belt (VE1YNW7BG)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- DAYTON Blower with Drive Package (43XG60)
- DAYTON Blower, 25 In, Fwd Curve (7K435)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP56)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V (7HN27)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN70)
- Dayton Belt Drive Blowers