Shop All Blower and Fan Accessories
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXL7
Zoro # G2164811
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- For Use With 2C864, 2C890, 2C939, 4C119
- Depth (In.) 1 in
- Includes Mounting Hardware
- Agency Compliance OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXL7
- Zoro # G2164811
- UPC # 190735230534
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Depth (In.) | 1 in |
Outside Dia. (In.) | 10 in |
Overall Dimensions H x W x D | 1 in D |
Guard Dimension | Round 10 in diameter |
Overall Depth | 1 in |
Outside Diameter | 10 in |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 10 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 2C864, 2C890, 2C939, 4C119, Compatible with Grainger Part Number 2C864, 2C890, 2C939, 4C119, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L11-120 1/2" Limit Switch (3L11-120)
- DELHI Direct Drive Sq, Inline Blower, 1HP, 18" (GSQ180-D-EC)
- ACCUMULAIR Pleated Air Filter, 17" x 22" x 1", 4 Pack (FA17X22_4)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 432W, 2"W x 2'L (HSTAT301002)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- AAON BLOWER ASSEMBLY DD 10 X 10 X 50 ATP L (P26450)
- Dayton Blower and Fan Accessories