Shop All Blower and Fan Accessories
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXL5
Zoro # G2869544
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- For Use With 1C792, 2C862
- Outside Dia. (In.) 8 in
- Construction Material Steel
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXL5
- Zoro # G2869544
- UPC # 190735230510
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Outside Dia. (In.) | 8 in |
Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Dimensions H x W x D | 1 in D |
Guard Dimension | Round 8 in diameter |
Outside Diameter | 8 in |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 8 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 1C792, 2C862, Compatible with Grainger Part Number 1C792, 2C862, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- DAYTON Air Duct with Adapter, Accessory (20VD74)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- DAYTON Blower, 6 In (7C037)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- Dayton Blower and Fan Accessories