Shop All Blower and Fan Accessories
Dayton
Inlet Guard, Includes Mtg Hardware
Mfr # 2RXL4
Zoro # G1984762
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- For Use With 1C791
- Application Provides Protection on Inlet of Blower
- Includes Mounting Hardware
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RXL4
- Zoro # G1984762
- UPC # 190735230503
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Depth (In.) | 1 in |
Outside Dia. (In.) | 6 in |
Outside Diameter | 6 in |
Overall Depth | 1 in |
Overall Dimensions H x W x D | 1 in D |
Guard Dimension | Round 6 in diameter |
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 6 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Includes Mounting Hardware Yes, For Use With 1C791, Compatible with Grainger Part Number 1C791, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BISSELL COMMERCIAL OEM Replacement Filter (2521)
- ALL-FILTERS 20 x 24x 1 Washable Electrostatic Furnace Air Filter (20241.E)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- DAYTON Blower, Assembled, 230/208 V, 3 Speed (1XJY4)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- GOODMAN Blower Wheel, 11 x 10 (B1368000S)
- Dayton Blower and Fan Accessories