Shop All Wet Dry Vacuums
Dayton
Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm
Mfr # MV-1800-0GEV
Zoro # G4327723
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 108 cfm
- Amps 8.6
- Average Brush Life 800 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MV-1800-0GEV
- Zoro # G4327723
- UPC # 190735156568
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Tank Size | 18 gal |
Vacuum Hose Dia. | 1 1/2 in |
Length | 27 in |
Height | 31 in |
Power Cord Length | 25 ft |
Width | 19 in |
Vacuum Hose Length | 10 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 108 cfm, Static Pressure 111 in, Sound Level 51 dB, Tank Material Plastic, Tank Size 18 gal, Tank Dry Capacity 18 gal, Tank Wet Capacity 13 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,032 W, Current 8.6 A, Voltage 120 V, Height 31 in, Length 27 in, Width 19 in, Average Brush Life 800 hr, Vacuum Hose Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 13-Gallon Step Can (23826-STW)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- PROTEAM 17" Crevice Tool (100108)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 101 cfm (MV-900-0GEV)
- DAYTON Commercial Shop Vacuum, Standard 95 cfm (5UMR0)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., HEPA 108 cfm (MV-1300-HGEV)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- Dayton Wet Dry Vacuums