Shop All Air Circulators
Dayton
Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM
Mfr # 70832
Zoro # G3279902
product price: $1,550.99
/ea
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8800 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 70832
- Zoro # G3279902
- UPC # 190735222935
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Width | 33" |
Blade Dia. | 30" |
Outside Dia. | 33" |
Shaft Dia. | 1/2" |
Max. Depth | 15" |
Depth | 15 in |
Description
Industrial Stainless Steel Washdown Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 8800, Air Velocity @ 20 Ft. 595 fpm, Motor HP 1/3 hp, Motor RPM 1075, Operating Amps 3.7/1.88, Fan Mounting Location Wall, Fan Accessory Style Washdown, Fan RPM 1075, Sound Level 81 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 349/343, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FA24X28X2A_6)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- PORTALS PLUS Flashing (4YN35)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- DAYTON Pedestal Base 34" (7DF09)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- Dayton Air Circulators