Shop All Air Circulators
Dayton
Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM
Mfr # 70831
Zoro # G2620764
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 5220 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 70831
- Zoro # G2620764
- UPC # 190735222928
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 33" |
Max. Depth | 15" |
Shaft Dia. | 1/2" |
Blade Dia. | 24" |
Width | 33" |
Outside Dia. | 33" |
Depth | 15 in |
Description
Industrial Stainless Steel Washdown Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 5220, Air Velocity @ 20 Ft. 600 fpm, Motor HP 1/4 hp, Motor RPM 1075, Operating Amps 3.28/1.68, Fan Mounting Location Wall, Fan Accessory Style Washdown, Fan RPM 1075, Sound Level 77 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 295/280, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W924)
- US DUCT US Duct Clamp Together Manual Blast Gate, 12" Diameter, Galvanized (RCO12.G)
- BURNHAM 6016066 Manual Reset Bvs T.I.# (6016066)
- HEIL QUAKER Insulating Board 20X18X1 (1012419)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (1VCH4)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- DAYTON Drop Cord Rocker Switch, Yellow (1VCH6)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- Dayton Air Circulators