Shop All Dehumidifiers
Dayton
Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel
Mfr # 55HE57
Zoro # G3722538
product price: $1,414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 22 7/8 in
- Includes 20 Ft Drain Hose, Built-In Condensate Pump, Collapsible Handle
- Height 43 3/8 in
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE57
- Zoro # G3722538
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 22 7/8 in |
Height | 43 3/8 in |
Depth | 24 in |
Caster Wheel Dia. | 10 in |
Power Cord Length | 10 ft |
Height Range | Greater than 40 in |
Overall HxWxD | 43 3/8 in x 22 7/8 in x 24 in |
Wheel Diameter | 10 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 22 7/8 in |
Width Range | Greater than 20 in |
Drain Hose Length | 20 ft |
Overall Depth | 24 in |
Depth Range | Greater than 20 in |
Overall Height | 43 3/8 in |
Description
Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 85 pt, Capacity/24 Hrs. @ 90 Percent RH 165 pt, Voltage 115 V AC, 60 Hz Hz, 5.6 A Amps, 210 cfm Fan CFM, Humidity Range 30 to 90 Percent RH, Ambient Temp. Range 41 Degrees to 95 Degrees F, Height 43 3/8 in, Width 22 7/8 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- GOODMAN B1370189 Switch, Primary Limit, (B1370189)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- BROAN In-Wall Dehumidifier (B33DHW)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- BLACK & DECKER 1500 Sq. Ft. Dehumidifier for Medium to Large Spaces and Basements (BD22MWSA)
- MIDEA ELECTRIC TRADING SINGAPORE HP 22PT Dehumidifier (MAD22S1WWT)
- Dayton Dehumidifiers