Shop All Dehumidifiers
Dayton
Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel
Mfr # 55HE56
Zoro # G3722547
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 22 7/8 in
- Includes 20 Ft Drain Hose, Collapsible Handle
- Height 43 3/8 in
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE56
- Zoro # G3722547
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 22 7/8 in |
Height | 43 3/8 in |
Power Cord Length | 10 ft |
Depth | 24 in |
Caster Wheel Dia. | 10 in |
Bucket Size | 21 to 30 pt |
Height Range | Greater than 40 in |
Drain Hose Length | 20 ft |
Overall Width | 22 7/8 in |
Overall Depth | 24 in |
Overall HxWxD | 43 3/8 in x 22 7/8 in x 24 in |
Depth Range | Greater than 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 43 3/8 in |
Width Range | Greater than 20 in |
Wheel Diameter | 10 in |
Description
Industrial Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 70 pt, Capacity/24 Hrs. @ 90 Percent RH 139 pt, Voltage 115 V AC, 60 Hz Hz, 5.5 A Amps, 220 cfm Fan CFM, Humidity Range 30 to 90 Percent RH, Ambient Temp. Range 41 Degrees to 95 Degrees F, Height 43 3/8 in, Width 22 7/8 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 10 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Universal Motor (SM999)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- GLOBAL INDUSTRIAL 40 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246733)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- SPT SPT SD-300MLA 600 ml Mini Dehumidifier (SD-300MLA)
- Dayton Dehumidifiers