Shop All Air Circulators
Dayton
Industrial Misting Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM
Mfr # 7DY65
Zoro # G2608459
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 8712/9704 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7DY65
- Zoro # G2608459
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Shaft Dia. | 1/2" |
Max. Depth | 13-1/4" |
Width | 33" |
Blade Dia. | 30" |
Outside Dia. | 33" |
Cord Length | 10 ft. |
Fan Cord Length | 10 ft |
Depth | 13 1/4 in |
Description
Industrial Misting Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 9704, CFM Low 8712, Air Velocity @ 20 Ft. 750/700 fpm, Motor HP 1/2 hp, Motor RPM 1075/750, Operating Amps 3.7/3.12, Fan Mounting Location Fan Head Only, Fan Accessory Style Misting, Fan RPM 1075, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 350, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VE6ALE4MG)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- SUPCO Access Fitting, SF4314 (SF4314)
- DAYTON Mobile Floor Fan 24 in Non-Oscillating, 120 V AC, 4200/4550/4950 cfm (61LD83)
- DAYTON Guard 24" (2ATB9)
- DAYTON Pedestal MountWheelKit For 1ZCP2D, 1ZCP3D (40PR87)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- XPOWER MANUFACURE XPOWER Freshen Aire 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan, Blower, 1/3 HP, 2000 CFM (P-450NT)
- Dayton Air Circulators