Shop All Air Cleaners and Accessories
Dayton
Industrial Air Cleaner, 1800/1400/1000CFM
Mfr # 2HNR8
Zoro # G1788552
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,523.99
Free 30-Day Returns
Key Features
- Color Gray
- Type 2-Stage Media
- Voltage 120
- Watts 562.5 W
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HNR8
- Zoro # G1788552
- UPC # 190735220290
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Depth (In.) | 50 51/64 in |
Length (In.) | 51 in |
Width (In.) | 25 in |
Height (In.) | 25 in |
Cord Length (Ft.) | 10 |
Overall Width | 25 in |
Overall Height | 25 in |
Overall Dimensions - H x W x D | 25 in x 25 in x 50-51/64 in |
Description
Woodworking Air Filtration System, Air Flow - Maximum 1,800 cfm, Number of Speeds 3, Includes Hardware; Pleated Prefilter; Primary Pocket Filter; Remote Control, Air Flow - Minimum 1,000 cfm, HP 1/3 hp, Overall Height 25 in, Overall Width 25 in, Phase 1, Power Cord Length 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- BURNHAM 106124-01 Natural Gas Pilot (106124-01)
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- DAYTON Portable Air Cleaner, UV, 0.65 CFM (2KXN9)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 (2HPC8)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- DAYTON Portable Air Cleaner, HEPA, UV, 36/47/57cfm (2HPE1)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB8)
- XPOWER Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System (HEPA-300-PV)
- Dayton Air Cleaners and Accessories