Shop All Chain Links
Dayton
Ind Link Single Strand Roller
Mfr # 2YEE6
Zoro # G2447374
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 140
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEE6
- Zoro # G2447374
- UPC # 190735238134
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 140 |
Chain Link Overall Width | 1.436 in |
Chain Roller Dia. | 1 in |
Width Between Roller Link Plates (In.) | 1.000 |
Chain Size - Sprockets | 140 |
Pin Length | 2.49 in |
ANSI Chain Size | 140 |
Bushing Dia. | 0.673 in |
Outside Pin Dia. | 0.5 in |
Inside Pin Dia. | 0.5 in |
Roller Link Plate Height | 1.614 in |
Outside Pin Dia. (In.) | 0.218 |
Pin Length (In.) | 2.269 |
Roller Dia. (In.) | 1.000 |
Bushing Dia. (In.) | 0.310 |
Hole Dia. (In.) | 0.217 |
Hole Dia. | 0.502 in |
Roller Link Plate Height (In.) | 1.661 |
Overall Width (In.) | 2.269 |
Width Between Roller Link Plates | 1.0 in |
Pin Hole Diameter | 1/2 in |
Roller Diameter | 1 in |
Plate Height | 1 39/64 in |
Chain Overall Width | 1 7/16 in |
Pin Outside Diameter | 0.5 in |
Inside Width | 1 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 7/16 in, Chain Number 140, Roller Diameter 1 in, Pitch 1 3/4 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 1/2 in, Pin Outside Diameter 0.5 in, Plate Height 1 39/64 in, Plate Thickness 7/32 in, Tensile Strength 38,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- DAYTON Ind Link Conveyor Offset (2YEG6)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF5)
- TSUBAKI Roller Link, K-2 Attachment (C2050K2RL)
- Dayton Chains & Chain Sprockets