Shop All Chain Links
Dayton
Ind Link Single Strand Roller
Mfr # 2YEE5
Zoro # G1147544
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 120
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YEE5
- Zoro # G1147544
- UPC # 190735238127
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
Chain Link Overall Width | 1.374 in |
Chain Roller Dia. | 0.875 in |
Width Between Roller Link Plates (In.) | 1.000 |
Width Between Roller Link Plates | 1.0 in |
Pin Length | 2.3 in |
Roller Dia. (In.) | 0.875 |
Bushing Dia. (In.) | 0.610 |
Hole Dia. (In.) | 0.436 |
Outside Pin Dia. (In.) | 0.437 |
Inside Pin Dia. | 0.437 in |
Outside Pin Dia. | 0.437 in |
ANSI Chain Size | 120 |
Hole Dia. | 0.439 in |
Roller Link Plate Height | 1.405 in |
Chain Size - Sprockets | 120 |
Overall Width (In.) | 2.122 |
Roller Link Plate Height (In.) | 1.378 |
Pin Length (In.) | 2.122 |
Bushing Dia. | 0.61 in |
Chain Overall Width | 1 3/8 in |
Pin Outside Diameter | 7/16 in |
Pin Hole Diameter | 7/16 in |
Roller Diameter | 7/8 in |
Inside Width | 1 in |
Plate Height | 1 13/32 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/8 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 7/16 in, Pin Outside Diameter 7/16 in, Plate Height 1 13/32 in, Plate Thickness 3/16 in, Tensile Strength 28,125 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Silencer (52167)
- POWERDRIVE QD Bushing, SK, 2-1/4" (SK-2-1/4)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L60D-4)
- TSUBAKI Sprocket Chain Rlr 4.462In #60 17 Cs 3In, DS60P17 (DS60P17)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- DAYTON Ind Link Single Strand Roller (2YEE6)
- DAYTON Ind Link Conveyor Offset (2YEG8)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- Dayton Chains & Chain Sprockets