Shop All Chain Links
Dayton
Ind Link Single Strand Roller
Mfr # 2YED7
Zoro # G2755295
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YED7
- Zoro # G2755295
- UPC # 190735238059
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 100 |
Chain Link Overall Width | 1.062 in |
Chain Roller Dia. | 0.75 in |
Pin Length | 1.85 in |
Outside Pin Dia. | 0.375 in |
Hole Dia. (In.) | 0.374 |
Bushing Dia. | 0.53 in |
Overall Width (In.) | 1.546 |
Roller Link Plate Height | 1.181 in |
Bushing Dia. (In.) | 0.530 |
ANSI Chain Size | 100 |
Outside Pin Dia. (In.) | 0.375 |
Hole Dia. | 0.378 in |
Roller Dia. (In.) | 0.750 |
Chain Size - Sprockets | 100 |
Pin Length (In.) | 1.546 |
Width Between Roller Link Plates (In.) | 0.750 |
Inside Pin Dia. | 0.375 in |
Roller Link Plate Height (In.) | 1.165 |
Width Between Roller Link Plates | 0.75 in |
Roller Diameter | 3/4 in |
Plate Height | 1 3/16 in |
Pin Outside Diameter | 0.375 in |
Chain Overall Width | 1 1/16 in |
Pin Hole Diameter | 3/8 in |
Inside Width | 3/4 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/16 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 3/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 3/8 in, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Tensile Strength 19,531 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- NTN Taper Roller Bearing Cup, 2 3/64in Bore (LM67010)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- HYDROMAXX 3/4"x50Ft Flexible PVC Clear with White Helix Suction Hose (CS034050)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Single Strand Pk5 (2YED1)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- DAYTON Ind Link Double Strand Offset (2YEF9)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (40ASD1CL)
- Dayton Chains & Chain Sprockets