Shop All Chain Links
Dayton
Ind Link Single Strand Pk5
Mfr # 2YED1
Zoro # G1856337
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YED1
- Zoro # G1856337
- UPC # 190735237991
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 0.682 in |
Chain Roller Dia. | 0.469 in |
Overall Width (In.) | 1.049 |
Roller Link Plate Height | 0.709 in |
Pin Length | 1.23 in |
Width Between Roller Link Plates | 0.5 in |
Bushing Dia. (In.) | 0.330 |
Bushing Dia. | 0.33 in |
Inside Pin Dia. | 0.233 in |
Pin Length (In.) | 1.049 |
Roller Link Plate Height (In.) | 0.673 |
Chain Size - Sprockets | 60 |
Width Between Roller Link Plates (In.) | 0.500 |
Outside Pin Dia. (In.) | 0.234 |
Hole Dia. (In.) | 0.233 |
Outside Pin Dia. | 0.233 in |
ANSI Chain Size | 60 |
Hole Dia. | 0.236 in |
Roller Dia. (In.) | 0.469 |
Plate Height | 45/64 in |
Chain Overall Width | 11/16 in |
Roller Diameter | 15/32 in |
Pin Hole Diameter | 15/64 in |
Inside Width | 1/2 in |
Pin Outside Diameter | 15/64 in |
Description
Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 11/16 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 45/64 in, Plate Thickness 3/32 in, Tensile Strength 7,030 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-3/4-XB-SS)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 8.35" OD (804B)
- INGERSOLL-RAND Valve, Drain (32296238)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 48 (6K572)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- DAYTON Ind Link Double Strand Offset (2YEG1)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2040K2CL)
- Dayton Chain Links