Shop All Chain Links
Dayton
Ind Link Single Strand Offset Pk5
Mfr # 2YEC9
Zoro # G2696321
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEC9
- Zoro # G2696321
- UPC # 190735237984
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 60 |
Chain Link Overall Width | 1.23 in |
Chain Roller Dia. | 0.469 in |
Hole Dia. | 0.236 in |
Width Between Roller Link Plates | 0.5 in |
Overall Width (In.) | 1.049 |
Width Between Roller Link Plates (In.) | 0.500 |
Pin Length | 1.23 in |
Roller Link Plate Height | 0.709 in |
Roller Link Plate Height (In.) | 0.673 |
Bushing Dia. | 0.33 in |
Inside Pin Dia. | 0.233 in |
ANSI Chain Size | 60 |
Pin Length (In.) | 1.049 |
Chain Size - Sprockets | 60 |
Outside Pin Dia. | 0.233 in |
Outside Pin Dia. (In.) | 0.234 |
Hole Dia. (In.) | 0.233 |
Bushing Dia. (In.) | 0.330 |
Roller Dia. (In.) | 0.469 |
Chain Overall Width | 1 15/64 in |
Plate Height | 45/64 in |
Roller Diameter | 15/32 in |
Pin Outside Diameter | 15/64 in |
Inside Width | 1/2 in |
Pin Hole Diameter | 15/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 15/64 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 45/64 in, Plate Thickness 3/32 in, Tensile Strength 7,030 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune Up Kit For 13F632 to 13F635 (96510)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-60PSI 1/4" (CO 8802KL)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (SA25-1A215)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA9)
- DAYTON Ind Link Single Connecting (2YED9)
- DAYTON Ind Link Conveyor Offset (2YEG8)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- Dayton Chains & Chain Sprockets