Shop All Chain Links
Dayton
Ind Link Single Strand Offset Pk5
Mfr # 2YEC6
Zoro # G0719625
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEC6
- Zoro # G0719625
- UPC # 190735237953
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 50 |
Chain Link Overall Width | 1.01 in |
Chain Roller Dia. | 0.4 in |
Overall Width (In.) | 0.851 |
Pin Length | 1.01 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates | 0.375 in |
ANSI Chain Size | 50 |
Pin Length (In.) | 0.851 |
Roller Link Plate Height (In.) | 0.579 |
Chain Size - Sprockets | 50 |
Roller Link Plate Height | 0.594 in |
Bushing Dia. | 0.28 in |
Hole Dia. | 0.202 in |
Bushing Dia. (In.) | 0.280 |
Width Between Roller Link Plates (In.) | 0.375 |
Hole Dia. (In.) | 0.199 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.200 |
Inside Pin Dia. | 0.2 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 1 1/64 in |
Plate Height | 19/32 in |
Pin Outside Diameter | 13/64 in |
Pin Hole Diameter | 13/64 in |
Inside Width | 3/8 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 1/64 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 4,880 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1 1/2-12 Unf RH (357-000-019)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal SteelTank AirCompressor w/AirDryingSystem (CAT-10020HDCADC)
- CONRADER Safety Valve, Soft Seat, 1/4In, 200 PSI, SS (SRV250-V-SS-200)
- PORTER-CABLE Air Compressor Pressure Switch, 155 psi (PXCM034-0184)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- DAYTON Ind Link Conveyor Roller (2YEH2)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- BAILEY Offset Links for Stainless Steel Series: 40SS Chain Size (131595)
- Dayton Chains & Chain Sprockets