Shop All Chain Links
Dayton
Ind Link Single Strand Offset Pk5
Mfr # 2YEA9
Zoro # G2791354
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YEA9
- Zoro # G2791354
- UPC # 190735237892
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.83 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.155 in |
Chain Size - Sprockets | 40 |
Overall Width (In.) | 0.695 |
Pin Length | 0.83 in |
Pin Length (In.) | 0.695 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height (In.) | 0.463 |
Bushing Dia. | 0.22 in |
Hole Dia. (In.) | 0.155 |
Hole Dia. | 0.158 in |
Outside Pin Dia. (In.) | 0.156 |
Roller Dia. (In.) | 0.312 |
ANSI Chain Size | 40 |
Bushing Dia. (In.) | 0.220 |
Width Between Roller Link Plates (In.) | 0.312 |
Roller Link Plate Height | 0.475 in |
Outside Pin Dia. | 0.155 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Pin Hole Diameter | 5/32 in |
Plate Height | 15/32 in |
Chain Overall Width | 53/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- BSC PREFERRED Belt, Repl. The Bobcat Company (P-6569809)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- GATES Truflex V-Belts, 4L580 (4L580)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Conveyor Offset (2YEG8)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- DAYTON Ind Link Single Connecting (2YED8)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- Dayton Chains & Chain Sprockets