Shop All Chain Links
Dayton
Ind Link Single Strand Offset
Mfr # 2YEE3
Zoro # G0671596
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 140
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEE3
- Zoro # G0671596
- UPC # 190735238103
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 140 |
Chain Link Overall Width | 2.49 in |
Chain Roller Dia. | 1 in |
Width Between Roller Link Plates (In.) | 1.000 |
Roller Link Plate Height (In.) | 1.661 |
Chain Size - Sprockets | 140 |
Pin Length (In.) | 2.269 |
ANSI Chain Size | 140 |
Roller Link Plate Height | 1.614 in |
Inside Pin Dia. | 0.5 in |
Overall Width (In.) | 2.269 |
Bushing Dia. | 0.673 in |
Outside Pin Dia. | 0.5 in |
Hole Dia. (In.) | 0.217 |
Outside Pin Dia. (In.) | 0.218 |
Width Between Roller Link Plates | 1.0 in |
Roller Dia. (In.) | 1.000 |
Bushing Dia. (In.) | 0.310 |
Hole Dia. | 0.502 in |
Pin Length | 2.49 in |
Pin Hole Diameter | 1/2 in |
Inside Width | 1 in |
Roller Diameter | 1 in |
Pin Outside Diameter | 0.5 in |
Plate Height | 1 39/64 in |
Chain Overall Width | 2 31/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 31/64 in, Chain Number 140, Roller Diameter 1 in, Pitch 1 3/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 1/2 in, Pin Outside Diameter 0.5 in, Plate Height 1 39/64 in, Plate Thickness 7/32 in, Tensile Strength 38,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-13-G)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- DAYTON Ind Link Double Strand Offset (2YEF9)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- DAYTON Ind Link Conveyor Offset (2YEG9)
- DAYTON Ind Link Single Offset (2YED6)
- DAYTON Ind Link Single Connecting (2YED8)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- Dayton Chain Links