Shop All Chain Links
Dayton
Ind Link Single Strand Connecting
Mfr # 2YEE1
Zoro # G0546533
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 160
- Chain Link Material Carbon Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEE1
- Zoro # G0546533
- UPC # 190735238080
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 160 |
Chain Link Overall Width | 2.94 in |
Chain Roller Dia. | 1.125 in |
Chain Size - Sprockets | 160 |
Outside Pin Dia. | 0.56 in |
Width Between Roller Link Plates | 1.25 in |
Overall Width (In.) | 2.691 |
Roller Link Plate Height (In.) | 1.898 |
Roller Link Plate Height | 1.882 in |
Inside Pin Dia. | 0.56 in |
Bushing Dia. | 0.79 in |
Hole Dia. (In.) | 0.561 |
ANSI Chain Size | 160 |
Outside Pin Dia. (In.) | 0.562 |
Pin Length | 2.94 in |
Hole Dia. | 0.564 in |
Width Between Roller Link Plates (In.) | 1.250 |
Roller Dia. (In.) | 1.125 |
Pin Length (In.) | 2.691 |
Bushing Dia. (In.) | 0.790 |
Pin Outside Diameter | 9/16 in |
Chain Overall Width | 2 15/16 in |
Roller Diameter | 1 1/8 in |
Pin Hole Diameter | 9/16 in |
Inside Width | 1 1/4 in |
Plate Height | 1 7/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 15/16 in, Chain Number 160, Roller Diameter 1 1/8 in, Pitch 2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1 1/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/16 in, Pin Outside Diameter 9/16 in, Plate Height 1 7/8 in, Plate Thickness 0.25 in, Tensile Strength 50,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA Puma PD1006, Portable Electric Air Compressor, 0.75 HP, 1.5 Gallon, Hot Dog, 1.36 CFM (PD1006)
- GATES Hi-Power II Belts, C112 (C112)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA41025)
- NATIONAL Small Bore Inch Seal, 450307 (450307)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- DAYTON Ind Link Conveyor Connecting (2YEG3)
- DAYTON Ind Link Single Strand Roller (2YEE6)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (40D3CL)
- Dayton Chains & Chain Sprockets