Shop All Chain Links
Dayton
Ind Link Single Strand Connect Pk5
Mfr # 2YEA8
Zoro # G2504914
product price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEA8
- Zoro # G2504914
- UPC # 190735237885
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40 |
Chain Link Overall Width | 0.83 in |
Chain Roller Dia. | 0.312 in |
Bushing Dia. (In.) | 0.220 |
Inside Pin Dia. | 0.155 in |
Overall Width (In.) | 0.695 |
Roller Link Plate Height (In.) | 0.463 |
Hole Dia. (In.) | 0.155 |
ANSI Chain Size | 40 |
Roller Link Plate Height | 0.475 in |
Chain Size - Sprockets | 40 |
Hole Dia. | 0.158 in |
Width Between Roller Link Plates (In.) | 0.312 |
Width Between Roller Link Plates | 0.312 in |
Pin Length (In.) | 0.695 |
Outside Pin Dia. (In.) | 0.156 |
Outside Pin Dia. | 0.155 in |
Bushing Dia. | 0.22 in |
Roller Dia. (In.) | 0.312 |
Pin Length | 0.83 in |
Plate Height | 15/32 in |
Inside Width | 5/16 in |
Pin Outside Diameter | 5/32 in |
Pin Hole Diameter | 5/32 in |
Chain Overall Width | 53/64 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 53/64 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- DIXON Swivel 3/8" Hose I.D, 1/4" Thread (1240604K)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00536ET3E184T-W22)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC8)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- TSUBAKI Roller Link, A-2 Attachment (C2060HA2RL)
- Dayton Chain Links