Shop All Chain Links
Dayton
Ind Link Single Connecting
Mfr # 2YED9
Zoro # G2292035
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 140
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YED9
- Zoro # G2292035
- UPC # 190735238073
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 140 |
Chain Link Overall Width | 2.49 in |
Chain Roller Dia. | 1 in |
Width Between Roller Link Plates | 1.0 in |
Outside Pin Dia. | 0.5 in |
Bushing Dia. | 0.673 in |
Roller Dia. (In.) | 1.000 |
Hole Dia. | 0.502 in |
Outside Pin Dia. (In.) | 0.218 |
Chain Size - Sprockets | 140 |
Hole Dia. (In.) | 0.217 |
ANSI Chain Size | 140 |
Overall Width (In.) | 2.269 |
Roller Link Plate Height | 1.614 in |
Inside Pin Dia. | 0.5 in |
Roller Link Plate Height (In.) | 1.661 |
Pin Length (In.) | 2.269 |
Bushing Dia. (In.) | 0.310 |
Width Between Roller Link Plates (In.) | 1.000 |
Pin Length | 2.49 in |
Inside Width | 1 in |
Plate Height | 1 39/64 in |
Chain Overall Width | 2 31/64 in |
Pin Outside Diameter | 0.5 in |
Pin Hole Diameter | 1/2 in |
Roller Diameter | 1 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 31/64 in, Chain Number 140, Roller Diameter 1 in, Pitch 1 3/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 1/2 in, Pin Outside Diameter 0.5 in, Plate Height 1 39/64 in, Plate Thickness 7/32 in, Tensile Strength 38,280 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Ext Grease 13" W/Cou (5858)
- WESTWARD Fitting, 45 Deg., 1/4"-28 Thread Size, PK10 (52NZ49)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 40 in L Outside (3L400R)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- DAYTON Ind Link Single Offset (2YED6)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- TSUBAKI Offset Link, British Standard, PK5 (RS08BOL)
- Dayton Chain Links