Shop All Chain Links
Dayton
Ind Link Single Connecting
Mfr # 2YED8
Zoro # G1336702
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 120
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YED8
- Zoro # G1336702
- UPC # 190735238066
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 120 |
Chain Link Overall Width | 2.23 in |
Chain Roller Dia. | 0.875 in |
Inside Pin Dia. | 0.437 in |
Pin Length | 2.3 in |
Chain Size - Sprockets | 120 |
Roller Link Plate Height | 1.405 in |
Width Between Roller Link Plates | 1.0 in |
Hole Dia. (In.) | 0.436 |
Overall Width (In.) | 2.122 |
ANSI Chain Size | 120 |
Roller Link Plate Height (In.) | 1.378 |
Roller Dia. (In.) | 0.875 |
Width Between Roller Link Plates (In.) | 1.000 |
Outside Pin Dia. (In.) | 0.437 |
Hole Dia. | 0.439 in |
Bushing Dia. (In.) | 0.610 |
Outside Pin Dia. | 0.437 in |
Bushing Dia. | 0.61 in |
Pin Length (In.) | 2.122 |
Pin Hole Diameter | 7/16 in |
Roller Diameter | 7/8 in |
Pin Outside Diameter | 7/16 in |
Inside Width | 1 in |
Chain Overall Width | 2 15/64 in |
Plate Height | 1 13/32 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 15/64 in, Chain Number 120, Roller Diameter 7/8 in, Pitch 1 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 7/16 in, Pin Outside Diameter 7/16 in, Plate Height 1 13/32 in, Plate Thickness 3/16 in, Tensile Strength 28,125 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 RESALE (126059 INS-SCM-208)
- LPS 14.1 oz Multipurpose Bearing Grease Cartridge Blue (70614)
- SIMPLEX Hand Pump, 2 Stage, 200/10K PSI, 70 cu. in. (P72)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- DAYTON Ind Link Single Strand Offset (2YED3)
- DAYTON Ind Link Double Strand Offset (2YEG1)
- DAYTON Ind Link Single Offset (2YED6)
- DAYTON Ind Link Conveyor Offset (2YEG6)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- TSUBAKI Offset Roller Chain Link#60NP, PK5 (60NP O/L)
- Dayton Chains & Chain Sprockets