Shop All Chain Links
Dayton
Ind Link Double Strand Offset Pk5
Mfr # 2YEF8
Zoro # G1041083
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 60-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YEF8
- Zoro # G1041083
- UPC # 190735238240
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 60-2 |
Chain Link Overall Width | 2.12 in |
Chain Roller Dia. | 0.469 in |
Roller Link Plate Height | 0.709 in |
ANSI Chain Size | 60-2 |
Bushing Dia. | 0.33 in |
Hole Dia. | 0.236 in |
Overall Width (In.) | 1.961 |
Width Between Roller Link Plates (In.) | 0.5 |
Pin Length | 2.12 in |
Width Between Roller Link Plates | 0.5 in |
Pin Length (In.) | 1.961 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.094 |
Hole Dia. (In.) | 0.233 |
Outside Pin Dia. (In.) | 0.234 |
Outside Pin Dia. | 0.233 in |
Bushing Dia. (In.) | 0.33 |
Chain Size - Sprockets | 60-2 |
Inside Pin Dia. | 0.233 in |
Chain Overall Width | 2 1/8 in |
Inside Width | 1/2 in |
Pin Hole Diameter | 15/64 in |
Pin Outside Diameter | 15/64 in |
Roller Diameter | 15/32 in |
Plate Height | 45/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 1/8 in, Chain Number 60, Roller Diameter 15/32 in, Pitch 3/4 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 45/64 in, Plate Thickness 3/32 in, Tensile Strength 14,060 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP-5/8M)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- GATES Hi-Power II Belts, C114 (C114)
- DAYTON Ind Link Conveyor Offset (2YEG9)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- DAYTON Ind Link Single Strand Roller (2YED4)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- Dayton Chains & Chain Sprockets