Shop All Chain Links
Dayton
Ind Link Double Strand Offset Pk5
Mfr # 2YEF7
Zoro # G1540953
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 50-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEF7
- Zoro # G1540953
- UPC # 190735238233
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 50-2 |
Chain Link Overall Width | 1.72 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height | 0.594 in |
Pin Length (In.) | 1.571 |
Hole Dia. | 0.202 in |
Width Between Roller Link Plates | 0.375 in |
Width Between Roller Link Plates (In.) | 0.375 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.2 |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.579 |
Bushing Dia. (In.) | 0.28 |
Overall Width (In.) | 1.571 |
Hole Dia. (In.) | 0.199 |
Bushing Dia. | 0.28 in |
Chain Size - Sprockets | 50-2 |
ANSI Chain Size | 50-2 |
Pin Length | 1.72 in |
Outside Pin Dia. | 0.2 in |
Plate Height | 19/32 in |
Pin Outside Diameter | 13/64 in |
Inside Width | 3/8 in |
Chain Overall Width | 1 23/32 in |
Pin Hole Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 23/32 in, Chain Number 50, Roller Diameter 25/64 in, Pitch 5/8 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 9,770 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (63062ZJ)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- AZTEC LIFTING HARDWARE Cold Shut 5 /16 Repair Link ZP (CCS516)
- Dayton Chain Links