Shop All Chain Links
Dayton
Ind Link Double Strand Offset Pk5
Mfr # 2YEF6
Zoro # G1853686
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEF6
- Zoro # G1853686
- UPC # 190735238226
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Chain Link Overall Width | 1.4 in |
Chain Roller Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Bushing Dia. | 0.22 in |
Pin Length (In.) | 1.247 |
Bushing Dia. (In.) | 0.22 |
Pin Length | 1.4 in |
Outside Pin Dia. | 0.155 in |
Chain Size - Sprockets | 40-2 |
Roller Link Plate Height (In.) | 0.463 |
Width Between Roller Link Plates (In.) | 0.313 |
Overall Width (In.) | 1.247 |
Inside Pin Dia. | 0.155 in |
Hole Dia. | 0.158 in |
Roller Link Plate Height | 0.475 in |
Roller Dia. (In.) | 0.313 |
Outside Pin Dia. (In.) | 0.156 |
Hole Dia. (In.) | 0.155 |
ANSI Chain Size | 40-2 |
Pin Hole Diameter | 5/32 in |
Chain Overall Width | 1 13/32 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Plate Height | 15/32 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 13/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 6,250 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932635Q, Pressure Line, 6 micron (ZX-932635Q)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.95" OD (2BK52-1-1/8)
- MOLINE BEARING Take-Up Brg, 2 in Bore, Steel Insert (19251200)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC9)
- DAYTON Ind Link Double Strand Offset (2YEG1)
- DAYTON Ind Link Single Strand Offset (2YEE4)
- DAYTON Ind Link Single Connecting (2YED9)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- Dayton Chains & Chain Sprockets