Shop All Chain Links
Dayton
Ind Link Double Strand Offset Pk5
Mfr # 2YEF5
Zoro # G1980395
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 35-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEF5
- Zoro # G1980395
- UPC # 190735238219
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 35-2 |
Chain Link Overall Width | 1.04 in |
Chain Roller Dia. | 0.2 in |
Pin Length (In.) | 0.898 |
Hole Dia. (In.) | 0.14 |
Roller Link Plate Height (In.) | 0.34 |
Bushing Dia. | 0.2 in |
Outside Pin Dia. (In.) | 0.141 |
Chain Size - Sprockets | 35-2 |
Roller Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.356 in |
Inside Pin Dia. | 0.141 in |
Width Between Roller Link Plates (In.) | 0.188 |
ANSI Chain Size | 35-2 |
Hole Dia. | 0.143 in |
Width Between Roller Link Plates | 0.188 in |
Bushing Dia. (In.) | 0.2 |
Outside Pin Dia. | 0.141 in |
Overall Width (In.) | 0.898 |
Pin Length | 1.04 in |
Chain Overall Width | 1 3/64 in |
Plate Height | 23/64 in |
Inside Width | 3/16 in |
Pin Hole Diameter | 9/64 in |
Roller Diameter | 3/16 in |
Pin Outside Diameter | 9/64 in |
Description
Offset Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Offset, Number of Strands 2, Heavy Series No, Inside Width 3/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/64 in, Pin Outside Diameter 9/64 in, Plate Height 23/64 in, Plate Thickness 3/64 in, Tensile Strength 3,520 lbf, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- SKF Shaft Seal, 1-1/16 x 1-5/8 x 1/4", CRW1, NBR (10598)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40A35H X 5/8)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- DAYTON Ind Link Single Strand Connecting (2YEE1)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- MIDWEST FASTENER No. 50 Roller Chain Offset Link 4PK (64252)
- Dayton Chains & Chain Sprockets