Shop All Chain Links
Dayton
Ind Link Double Strand Connecting
Mfr # 2YEF4
Zoro # G0875847
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 100-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEF4
- Zoro # G0875847
- UPC # 190735238202
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 100-2 |
Chain Link Overall Width | 3.26 in |
Chain Roller Dia. | 0.75 in |
Overall Width (In.) | 3.075 |
Chain Size - Sprockets | 100-2 |
Width Between Roller Link Plates (In.) | 0.750 |
Bushing Dia. (In.) | 0.530 |
Hole Dia. | 0.378 in |
ANSI Chain Size | 100-2 |
Pin Length (In.) | 3.075 |
Pin Length | 3.26 in |
Roller Link Plate Height | 1.181 in |
Inside Pin Dia. | 0.375 in |
Outside Pin Dia. | 0.375 in |
Bushing Dia. | 0.53 in |
Outside Pin Dia. (In.) | 0.375 |
Width Between Roller Link Plates | 0.75 in |
Roller Link Plate Height (In.) | 1.165 |
Roller Dia. (In.) | 0.750 |
Hole Dia. (In.) | 0.374 |
Inside Width | 3/4 in |
Plate Height | 1 3/16 in |
Roller Diameter | 3/4 in |
Chain Overall Width | 3 17/64 in |
Pin Outside Diameter | 0.375 in |
Pin Hole Diameter | 3/8 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 3 17/64 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 2, Heavy Series No, Inside Width 3/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 3/8 in, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Tensile Strength 39,062 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 3/8", ID 0.25", 500 ft., Green (TIUB11G-153)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0055Y)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X20X16)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF2)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEF1)
- DAYTON Ind Link Single Strand Pk5 (2YED1)
- DAYTON Ind Link Single Strand Roller (2YEE6)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- SURTEK Spring Link 5 mm (151500)
- Dayton Chains & Chain Sprockets