Shop All Chain Links
Dayton
Ind Link Double Strand Connecting
Mfr # 2YEF3
Zoro # G2261122
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 80-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEF3
- Zoro # G2261122
- UPC # 190735238196
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 80-2 |
Chain Link Overall Width | 2.69 in |
Chain Roller Dia. | 0.625 in |
Roller Link Plate Height | 0.95 in |
Outside Pin Dia. | 0.312 in |
Bushing Dia. (In.) | 0.440 |
Pin Length (In.) | 2.543 |
Width Between Roller Link Plates (In.) | 0.625 |
Overall Width (In.) | 2.543 |
Roller Dia. (In.) | 0.625 |
Hole Dia. | 0.314 in |
Width Between Roller Link Plates | 0.625 in |
ANSI Chain Size | 80-2 |
Roller Link Plate Height (In.) | 0.935 |
Chain Size - Sprockets | 80-2 |
Pin Length | 2.69 in |
Inside Pin Dia. | 0.312 in |
Bushing Dia. | 0.44 in |
Outside Pin Dia. (In.) | 0.312 |
Hole Dia. (In.) | 0.311 |
Plate Height | 61/64 in |
Pin Hole Diameter | 5/16 in |
Chain Overall Width | 2 11/16 in |
Inside Width | 5/8 in |
Roller Diameter | 5/8 in |
Pin Outside Diameter | 5/16 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 2 11/16 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Connecting, Number of Strands 2, Heavy Series No, Inside Width 5/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/16 in, Pin Outside Diameter 5/16 in, Plate Height 61/64 in, Plate Thickness 0.125 in, Tensile Strength 25,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- FESTO Elbow Quick Connector LCK-1/8-PK-6 (LCK-1/8-PK-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-502-8FP-E5)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- DAYTON Ind Link Double Stand Connect Pk5 (2YEE8)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC5)
- TSUBAKI Chain Link, Single Strand, #120 (120 OFFSET LINK)
- Dayton Chain Links