Shop All Chain Links
Dayton
Ind Link Double Strand Connect Pk5
Mfr # 2YEE9
Zoro # G1655175
product price: $6.99
/pk 5, $1.40/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 40-2
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1/2 in
- Number of Strands 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEE9
- Zoro # G1655175
- UPC # 190735238165
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | 40-2 |
Chain Link Overall Width | 1.4 in |
Chain Roller Dia. | 0.312 in |
Roller Link Plate Height (In.) | 0.463 |
Bushing Dia. (In.) | 0.220 |
Overall Width (In.) | 1.247 |
Roller Link Plate Height | 0.475 in |
Pin Length (In.) | 1.247 |
Width Between Roller Link Plates | 0.312 in |
Chain Size - Sprockets | 40-2 |
Pin Length | 1.4 in |
Roller Dia. (In.) | 0.313 |
Inside Pin Dia. | 0.155 in |
Bushing Dia. | 0.22 in |
Outside Pin Dia. | 0.155 in |
Hole Dia. (In.) | 0.155 |
Hole Dia. | 0.158 in |
Outside Pin Dia. (In.) | 0.156 |
ANSI Chain Size | 40-2 |
Width Between Roller Link Plates (In.) | 0.313 |
Pin Hole Diameter | 5/32 in |
Plate Height | 15/32 in |
Chain Overall Width | 1 13/32 in |
Pin Outside Diameter | 5/32 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 13/32 in, Chain Number 40, Roller Diameter 19/64 in, Pitch 1/2 in, Link Type Connecting, Number of Strands 2, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 6,250 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- DIXON VSeries Valved CouplerSS, 1/4", FNPTF, 1/4" (2VF2-SS)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- FAG BEARINGS FAG-6011 2RS C3, Deep Groove BBear, Single Row 90Mm, 6011 2RS C3 (6011 2RS C3)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Ind Link Single Strand Pk5 (2YED1)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- DAYTON Ind Link Single Strand Roller (2YED7)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF8)
- Dayton Chain Links