Shop All Chain Links
Dayton
Ind Link Conveyor Roller
Mfr # 2YEH3
Zoro # G0484811
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2060H
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEH3
- Zoro # G0484811
- UPC # 190735238370
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2060H |
Chain Link Overall Width | 0.756 in |
Chain Roller Dia. | 0.469 in |
Hole Dia. | 0.236 in |
Width Between Roller Link Plates (In.) | 0.500 |
Pin Length | 1.36 in |
Chain Size - Sprockets | C2060H |
Outside Pin Dia. (In.) | 0.234 |
Roller Dia. (In.) | 0.469 |
Roller Link Plate Height (In.) | 0.683 |
Bushing Dia. | 0.33 in |
Width Between Roller Link Plates | 0.5 in |
Bushing Dia. (In.) | 0.330 |
Roller Link Plate Height | 0.683 in |
ANSI Chain Size | C2060H |
Pin Length (In.) | 1.248 |
Hole Dia. (In.) | 0.233 |
Inside Pin Dia. | 0.233 in |
Overall Width (In.) | 1.248 |
Outside Pin Dia. | 0.233 in |
Chain Overall Width | 3/4 in |
Plate Height | 11/16 in |
Pin Hole Diameter | 15/64 in |
Pin Outside Diameter | 15/64 in |
Roller Diameter | 15/32 in |
Inside Width | 1/2 in |
Description
Roller Link, Material Steel, Chain Overall Width 3/4 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Adding, Number of Strands 1, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 11/16 in, Plate Thickness 1/8 in, Tensile Strength 7,227 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (358010TC)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- DAYTON Ind Link Single Connecting (2YED9)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- Dayton Chains & Chain Sprockets