Shop All Chain Links
Dayton
Ind Link Conveyor Roller
Mfr # 2YEH2
Zoro # G2732493
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEH2
- Zoro # G2732493
- UPC # 190735238363
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 0.535 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.593 |
Pin Length | 1.01 in |
ANSI Chain Size | C2050 |
Bushing Dia. | 0.28 in |
Hole Dia. (In.) | 0.199 |
Overall Width (In.) | 0.856 |
Bushing Dia. (In.) | 0.280 |
Roller Link Plate Height | 0.593 in |
Chain Size - Sprockets | C2050 |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. | 0.2 in |
Roller Dia. (In.) | 0.400 |
Hole Dia. | 0.202 in |
Width Between Roller Link Plates | 0.375 in |
Outside Pin Dia. (In.) | 0.200 |
Pin Length (In.) | 0.856 |
Inside Pin Dia. | 0.2 in |
Pin Outside Diameter | 13/64 in |
Chain Overall Width | 17/32 in |
Pin Hole Diameter | 13/64 in |
Inside Width | 3/8 in |
Roller Diameter | 25/64 in |
Plate Height | 19/32 in |
Description
Roller Link, Material Steel, Chain Overall Width 17/32 in, Chain Number C2050, Roller Diameter 25/64 in, Pitch 1 1/4 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 4,880 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00118OT3E143T-S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5F)
- INGERSOLL-RAND Pin (IR231-704)
- DAYTON Ind Link Single Strand Offset (2YEE4)
- DAYTON Ind Link Conveyor Offset (2YEG6)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- DAYTON Ind Link Single Strand Roller (2YEE7)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Offset Link (40-1HP OSL)
- Dayton Chains & Chain Sprockets