Shop All Chain Links
Dayton
Ind Link Conveyor Roller
Mfr # 2YEH1
Zoro # G0782713
original price:
$1.13
88% off
new price: $0.13
/ea
$0.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEH1
- Zoro # G0782713
- UPC # 190735238356
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.43 in |
Chain Roller Dia. | 0.312 in |
Inside Pin Dia. | 0.155 in |
Overall Width (In.) | 0.697 |
Outside Pin Dia. | 0.155 in |
Bushing Dia. | 0.22 in |
Roller Dia. (In.) | 0.312 |
Bushing Dia. (In.) | 0.220 |
Hole Dia. (In.) | 0.155 |
Outside Pin Dia. (In.) | 0.156 |
Pin Length (In.) | 0.697 |
Hole Dia. | 0.158 in |
Pin Length | 0.83 in |
ANSI Chain Size | C2040 |
Width Between Roller Link Plates | 0.312 in |
Roller Link Plate Height | 0.463 in |
Width Between Roller Link Plates (In.) | 0.312 |
Chain Size - Sprockets | C2040 |
Roller Link Plate Height (In.) | 0.463 |
Pin Hole Diameter | 5/32 in |
Pin Outside Diameter | 5/32 in |
Plate Height | 15/32 in |
Chain Overall Width | 7/16 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Description
Roller Link, Material Steel, Chain Overall Width 7/16 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Adding, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1 HP, 1140 RPM, 115/230V, 48Z, OAO (4YU26)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- WESTAR Engine Mount, EM-2326 (EM-2326)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE1319, Suction Strainer, 125 micron, Outside-In (MF0062075)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA2)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Ind Link Conveyor Connecting (2YEG5)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- DAYTON Ind Link Double Strand Connecting (2YEF4)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- Dayton Chain Links