Shop All Chain Links
Dayton
Ind Link Conveyor Offset
Mfr # 2YEG7
Zoro # G2813081
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEG7
- Zoro # G2813081
- UPC # 190735238325
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 1.01 in |
Chain Roller Dia. | 0.4 in |
Roller Link Plate Height (In.) | 0.593 |
Inside Pin Dia. | 0.2 in |
Hole Dia. | 0.202 in |
Width Between Roller Link Plates | 0.375 in |
Bushing Dia. | 0.28 in |
Outside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.375 |
Pin Length | 1.01 in |
ANSI Chain Size | C2050 |
Bushing Dia. (In.) | 0.280 |
Chain Size - Sprockets | C2050 |
Pin Length (In.) | 0.856 |
Overall Width (In.) | 0.856 |
Roller Dia. (In.) | 0.400 |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.593 in |
Hole Dia. (In.) | 0.199 |
Inside Width | 3/8 in |
Plate Height | 19/32 in |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Chain Overall Width | 1 1/64 in |
Pin Hole Diameter | 13/64 in |
Description
Offset Link, Material Steel, Chain Overall Width 1 1/64 in, Chain Number C2050, Roller Diameter 25/64 in, Pitch 1 1/4 in, Link Type Offset, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 4,880 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Anti-Seize 8 lb. Flat Top (NS-168)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- DAYTON Ind Link Conveyor Offset (2YEG9)
- DAYTON Ind Link Conveyor Roller (2YEH3)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA6)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF7)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC3)
- Dayton Chains & Chain Sprockets