Shop All Chain Links
Dayton
Ind Link Conveyor Connecting
Mfr # 2YEG3
Zoro # G3258945
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Link Type Conveyor
- Industry Chain Size C2050
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
- Number of Strands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YEG3
- Zoro # G3258945
- UPC # 190735238288
- Country of Origin Multiple
- Category Chain Links
Dimensions
Industry Chain Size | C2050 |
Chain Link Overall Width | 1.01 in |
Chain Roller Dia. | 0.4 in |
Hole Dia. (In.) | 0.199 |
Width Between Roller Link Plates | 0.375 in |
Bushing Dia. (In.) | 0.280 |
Inside Pin Dia. | 0.2 in |
Bushing Dia. | 0.28 in |
Chain Size - Sprockets | C2050 |
Pin Length (In.) | 0.856 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.593 |
ANSI Chain Size | C2050 |
Overall Width (In.) | 0.856 |
Pin Length | 1.01 in |
Width Between Roller Link Plates (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.200 |
Hole Dia. | 0.202 in |
Roller Link Plate Height | 0.593 in |
Roller Dia. (In.) | 0.400 |
Pin Hole Diameter | 13/64 in |
Pin Outside Diameter | 13/64 in |
Roller Diameter | 25/64 in |
Inside Width | 3/8 in |
Chain Overall Width | 1 1/64 in |
Plate Height | 19/32 in |
Description
Connecting Link, Material Steel, Chain Overall Width 1 1/64 in, Chain Number C2050, Roller Diameter 25/64 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/8 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 13/64 in, Pin Outside Diameter 13/64 in, Plate Height 19/32 in, Plate Thickness 5/64 in, Tensile Strength 4,880 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- CARLISLE 1120-8MPT-12 Panther Synchronous Belt (1120-8MPT-12)
- SKF SKF RLS 10, Single Row Ball Bearings (RLS 10)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306-2NSE9C3 (6306-2NSE9C3)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- DAYTON Ind Link Single Connecting (2YED9)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA4)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF5)
- Dayton Chains & Chain Sprockets