Shop All Square Centrifugal In-Line Blowers
Dayton
In-Line Duct Blower, 11 in., 115V
Mfr # 20UD15
Zoro # G6219823
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 in
- Voltage 115
- Motor HP 1/6 hp
- CFM @ 1.75-In. SP -/-/-/-/-
- Outlet Dia. (In.) 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20UD15
- Zoro # G6219823
- UPC # 190735155776
- Country of Origin United States
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 in |
Outlet Dia. (In.) | 8 3/8 in |
Max. Depth (In.) | 16 in |
Dimension A (In.) | 15 in |
Outlet Height (In.) | 11 7/8 in |
Dimension D (In.) | 1 in |
Width (In.) | 15 in |
Dimension C (In.) | 11 7/8 in |
Dimension B (In.) | 16 in |
Inlet Width (In.) | 11 7/8 in |
Inlet Dia. (In.) | 8 3/8 in |
Outlet Width (In.) | 11 7/8 in |
Inlet Height (In.) | 11 7/8 in |
Height (In.) | 15 in |
Overall Width | 15 in |
Overall Height | 11 7/8 in |
Inlet Duct Connection Width | 11 7/8 in |
Shaft Diameter | 1/2 in |
Outlet Diameter | 8 1/4 in |
Inlet Diameter | 8.3 in |
Outlet Dimensions H x W | 11 3/4 in x 11 7/8 in |
Outlet Duct Connection Height | 11 3/4 in |
Inlet H x W | 11 7/8 in x 11 7/8 in |
Outlet Duct Connection Width | 11 7/8 in |
Dimensons H x W x D | 11 7/8 in x 11 7/8 in x 16 in |
Overall Depth | 16 in |
Wheel Diameter | 11 in |
Wheel Dimensions | 11 in Dia. |
Inlet Duct Connection Height | 11 7/8 in |
Manufacturer Warranty Length | 1 yr |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 in, Airflow @ 0.000 in SP 1,024 cfm, Airflow @ 0.125 in SP 948 cfm, Airflow @ 0.250 in SP 850 cfm, Airflow @ 0.375 in SP 751 cfm, Airflow @ 0.500 in SP 641 cfm, Airflow @ 0.750 in SP 352 cfm, Maximum Static Pressure 3/4 in wc, For High-Static Pressure Applications No, Maximum Inlet Air Temperature 104 Degrees F, Shaft Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Kp61 -22/55F 80"Cap SPDT (060L200266)
- RITTAL Filter, PK3 (3285900)
- DAYTON Blower Wheel, 11" dia, 10 1/2" W, 1,400 RPM (801WE3)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 115VAC, 7260/8200 CFM (6ALE9)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Duct Blower, 16 In (5AV79)
- DAYTON Inline Blower, 11 In, w/ 1/3 HP Drive Pkg (7M7R4)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL5)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DCM Evaporator, Blower Assembly, Blue Bird (TA0040001)
- Dayton Square Centrifugal In-Line Blowers